missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ MG 1387/1 Grade White Quartz Microfiber Filter With Binder
£17.10 - £48.70
Specifications
Air Resistance | 31mbar |
---|---|
Basis Weight | 90 g/m2 |
Color | White |
Filter Type | Glass Microfiber Filters |
Format | Disc |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11750416
|
Sartorius™
FT-3-01125-110 |
110 mm |
£38.40
Pack of 50 |
In Stock
Log in to see stock. |
|||||
11760416
|
Sartorius™
FT-3-01125-130 |
130 mm |
£48.70
Pack of 50 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
11716065
|
Sartorius™
FT-3-01125-045 |
45 mm |
£20.00
Pack of 50 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
11726065
|
Sartorius™
FT-3-01125-047 |
47 mm |
£17.10
Pack of 50 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
11736065
|
Sartorius™
FT-3-01125-050 |
50 mm |
£19.80
Pack of 50 |
In Stock
Log in to see stock. |
|||||
11746065
|
Sartorius™
FT-3-01125-055 |
55 mm |
£27.20
Pack of 50 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Specifications
31mbar | |
White | |
Disc | |
0.3 μm | |
Mostly used either for monitoring air and gas or as prefilter | |
50 Pack | |
0.4 mm |
90 g/m2 | |
Glass Microfiber Filters | |
Glass Microfiber | |
Non-sterile | |
MG 1387/1 | |
180°C | |
Filter with Binder |