missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MF-Millipore™ Membrane Filter, 0.45 μm, Gridded
Mixed cellulose esters (MCE) membrane, hydrophilic
£122.00 - £346.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | MCE |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Flow Rate | 60 mL/min x cm2 |
Product Code | Brand | Diameter (Metric) | Color | Bubble Point | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Color | Bubble Point | Price | Quantity & Availability | |||
10044650
|
Merck
HABG02500 |
25 mm | Black | ≥2.2 bar, air with water |
£211.00
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||
10539202
|
Merck
HAWG04700 |
47 mm | White | ≥1.8 bar, air with water |
£346.00
Pack of 100 |
Estimated Shipment: 22-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10228571
|
Merck
HABG01300 |
13 mm | Black | ≥2.2 bar, air with water |
£179.00
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||
10420011
|
Merck
HAWG01300 |
13 mm | White | ≥1.8 bar, air with water |
£122.00
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||
10248090
|
Merck
HAWG02500 |
25 mm | White | ≥1.8 bar, air with water |
£158.00
Pack of 100 |
Estimated Shipment: 22-04-2024
Log in to see stock. |
|||
12407036
|
Merck
HABG04700 |
47 mm | Black | ≥2.2 bar, air with water |
£269.00
Pack of 100 |
Estimated Shipment: 03-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Descrizione
Mixed cellulose esters (MCE) membrane, hydrophilic
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifica
Not Autoclavable | |
0.45 μm | |
60 mL/min x cm2 | |
Hydrophilic | |
100Pack | |
150 μm | |
Hydrophilic |
MCE | |
Non-sterile | |
4 L/min/ cm2 | |
Gridded | |
100/Pk. | |
Filter Membranes |