missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ XS Precision L-Platform Balances
Offers the required high capacity and precision with large-sized platform
Brand: Mettler Toledo™ 11130675
Code : 12
Additional Details : Weight : 1.00000kg
Description
Chemical-resistant housing and robust design overload protection makes XS-L the ideal choice for everyday use in harsh environements.
- MonoBloc™ HighSpeed weighing technology for fast and accurate results reduces settling time - stabilization time - up to 20%
- FACT fully automatic temperature-controlled internal adjustment
- Backlit graphic display with touchscreen operation
- Weighing pan made from stainless steel, with draft ring or draft shield depending on resolution
- Pacesetting interface (RS232) flexibility - including Ethernet, wireless Bluetooth and PS/2 - for efficient data capture and simple network integration
- Feedthrough for below-the-balance weighing (optional)
- Protective cover for terminal and weighing platform
- Clear text dialogue in multiple languages
Specifications
32.1 kg | |
RS-232, ethernet, wireless bluetooth, PS/2 | |
28cm | |
1 g | |
50/60Hz | |
±600mg | |
XS32000L | |
10kg | |
12.3kg | |
28cm | |
1 Year |
Precision Balance | |
CE, ISO 9001, ISO 14001 | |
35.56cm | |
13cm | |
FACT fully automatic | |
600mg | |
1.2 sec. | |
100/240V | |
35.8cm | |
100/240V, 50/60Hz | |
LCD |