missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ XS Precision L-Platform Balances

Offers the required high capacity and precision with large-sized platform

Brand:  Mettler Toledo™ 11130666

Code : 12

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12760714

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

Chemical-resistant housing and robust design overload protection makes XS-L the ideal choice for everyday use in harsh environements.
 
  • MonoBloc™ HighSpeed weighing technology for fast and accurate results reduces settling time - stabilization time - up to 20%
  • FACT fully automatic temperature-controlled internal adjustment
  • Backlit graphic display with touchscreen operation
  • Weighing pan made from stainless steel, with draft ring or draft shield depending on resolution
  • Pacesetting interface (RS232) flexibility - including Ethernet, wireless Bluetooth and PS/2 - for efficient data capture and simple network integration
  • Feedthrough for below-the-balance weighing (optional)
  • Protective cover for terminal and weighing platform
  • Clear text dialogue in multiple languages
Specifications

Specifications

32.1 kg
RS-232, ethernet, wireless bluetooth, PS/2
28cm
0.1 g
50/60Hz
±300mg
XS32001L
10kg
12.3kg
28cm
1 Year
Precision Balance
CE, ISO 9001, ISO 14001
35.56cm
13cm
FACT fully automatic
80mg
1.5 sec.
100/240V
35.8cm
100/240V, 50/60Hz
LCD
Videos