Learn More
Mettler Toledo™ SmartCal™ Moisture Balance Reference Substances
Verify the performance of your moisture analyzer in just 10 minutes. Mettler Toledo SmartCal Moisture Balance Reference Substances can be run like any other sample to fulfill demands of industry regulation and company audits at the same time.
Brand: Mettler Toledo™ 30005791
Code : 12
Additional Details : Weight : 0.02000kg
Includes: Purchase 12 tests, 24 tests, or StarterPac which includes 12 sachets plus measurement protocols, reporting templates, thermo/hygrometer, validation documentation.
Description
- Highly sensitive, granular test substance
- Reliably detects adverse influences from ambient conditions and inaccurate heating or weighing devices
- Easy to use: pour reference substance into weighing pan, run as typical measurement, review results in 10 minutes
- Check performance in the QC lab or directly on the factory floor
- Usage range between 70° and 230°C
- Control limits established for testing at 70°, 100°, 130° and 160°C
SmartCal™
- Available in sachets, 12 or 24 per package
- Supplied with a production certificate issued by Mettler Toledo
- Excellent for highly regulated industries
- Superior specifications compared to standard SmartCal™
- Tighter control of instruments
- Available in sachets, 12 or 24 per package
- Certified: Supplied by lot with Certificate of Analysis issued by the independent German Federal Institute for Materials Research and Testing in Berlin (BAM, www.bam.de)
- Recommended for initial SmartCal usage
- Includes 12 test sachets with all accessories for testing
Order Info
Applicable for testing Mettler Toledo Halogen Moisture Analyzers. Personalized, risk-based testing frequency recommendation is available at www.mt.com/smartcal-frequency-recommendation.
Specifications
Halogen Moisture Analyzer | |
24 tests | |
24/Pk. | |
cSmartCal |