missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ SG8 SevenGo pro™ pH/Ion Meter

Built-in data memory and automatic functions for outstanding performance

Brand:  Mettler Toledo™ 51302583

Code : 59

Additional Details : Weight : 0.34000kg

 View more versions of this product

Product Code. 10256052

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

Order Info

Packaging Options
All packages include wrist strap, four AA batteries, operating instructions, test certificate, and declaration of conformity:

  • Meter Only, without electrode
  • Meter with InLab™ 413-SG electrode and 1.8m cable

Specifications

Specifications

pH/Ion Meter, InLab 413 SG electrode (1.8m cable), rubber holster, carry case, four AA 1.5V batteries/1.3V NiMH accumulator
0.1/0.01/0.001
0 to 1999mV
0 to 9999ppm
5
±0.2°C
200
IR to printer or PC via RS232 or USB
325g
21.9cm
8.89 cm
-2 to 20
±0.002
0.1mV
3/4 Digit
0.1°C
LCD
BNC (IP67), Cinch (IP67), NTC 30kilohm
1.75 x 3.5 x 8.62 in. (4.5 x 8.89 x 21.9cm)
Measures ion concentration, pH, mV, temp
4.5cm
Field Kit with pH electrode, rubber holster, carry case
Videos
Documentation View accessory products