Mettler Toledo™ SevenGo™ and SevenGo pro™ Conductivity Meters

Built-in data memory and automatic functions for outstanding performance

Overview
Brand: Mettler Toledo™

Manufacturer Part Number: 51302531

CONDUCTIMETER SEVENGO KIT SG3-ELK

UNSPSC: 41115609

Code: 04

Additional Details:
Additional Details: Weight: 0.34000kg



Product Code. 10193362

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
  • Documentation
  • Accessories and Spare Parts
Description and Specification

Specification

Range (Resistivity) 0 to 100megohm
Range (Conductivity) 0.1μS/cm to 500mS/cm
Range (TDS) 0.1mg/L to 300g/L
Range (Salinity) 0 to 80ppt
Resolution (Temperature) 0.1°C
IP Rating 67
Dimensions (L x W x H) 8.65 x 3.25 x 1.78 in. (21.97 x 14.06 x 4.52cm)
Resolution (Conductivity) 2 decimal points
Width (Metric) 14.06cm
Weight (Metric) 325g
Detection Range 0.01μS/cm to 500mS/cm
Accuracy (Temperature) ±0.2°C
Temperature Range (Metric) -5° to +105°C
Includes InLab 737 electrode and two 30mL solutions
For Use With (Application) Conductivity
Height (Metric) 4.52cm
Sensor Types Conductivity
Accuracy (TDS) ±0.5%
Accuracy (Conductivity) ±0.5%
Length (Metric) 21.97cm
Alternative Products
Documentation Accessories and Spare Parts