missing translation for 'onlineSavingsMsg'
Learn More

SevenGo pro™ SG6 Dissolved Oxygen Meter

Professional oxygen instrument; IP-67 waterproof rating

Brand:  Mettler Toledo Online 51302563

Code : 04

Additional Details : Weight : 0.34000kg

 View more versions of this product

Product Code. 10143462

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications

Specifications

1 Year
±1mbar
±0.1°C
200
IR to printer or PC via RS232 or USB
67
1.75 x 3.5 x 8.62 in. (45 x 90 x 220cm)
±0.5%
220cm
0° to 40°C
0.01mg/L
0.1%
1.5V
Meter with Electrode, 10m Cable and Case
0.1°C
LCD
BNC
AA/NiMH Accumulator
CE, ISO 9001, ISO 14001
0.32kg
DO
45cm
0 to 99mg/L
0 to 600%
0° to 60°C
90cm
Videos
Documentation View accessory products