Mettler Toledo™ SevenGo pro™ SG6 Dissolved Oxygen Meter

Professional oxygen instrument; IP-67 waterproof rating

Overview
Brand: Mettler Toledo™

Manufacturer Part Number: 51302562

UNSPSC: 41115611

Code: 04

Additional Details:
Additional Details: Weight: 0.34000kg



Product Code. 10133462

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
  • Documentation
  • Accessories and Spare Parts
Description and Specification

Specification

Data Points 200
Dimensions (L x W x H) 1.75 x 3.5 x 8.62 in. (45 x 90 x 220cm)
Resolution (Temperature) 0.1°C
IP Rating 67
Temperature (Metric) Range 0° to 60°C
Accuracy (DO) ±0.5%
Outputs IR to printer or PC via RS232 or USB
Resolution (DO) 0.01mg/L
Operating Limits Ambient Temperature Range 0° to 40°C
Saturation Resolution 0.1%
Width (Metric) 90cm
Inputs BNC
Display Type LCD
Weight (Metric) 0.32kg
Pressure Resolution ±1mbar
Warranty 1 Year
Accuracy (Temperature) ±0.1°C
Battery Type AA/NiMH Accumulator
Saturation Range 0 to 600%
For Use With (Application) DO
Includes Meter with Electrode, 1.8m Cable and Case
Height (Metric) 220cm
Sensor Types Polarographic
Voltage 1.5V
Range (DO) 0 to 99mg/L
Length (Metric) 45cm
Certifications/Compliance CE, ISO 9001, ISO 14001
Alternative Products
Documentation Accessories and Spare Parts