Mettler Toledo™ SevenGo pro™ Dissolved Oxygen Meter

Single-channel instrument utilizing OptiOx optical measuring system

Overview
Brand: Mettler Toledo™

Manufacturer Part Number: 51302592

DISSOLVED OXYGEN METER ELECTRODE KITToledo SevenGo Pro SG9-ELK portable, wrist strap,

UNSPSC: 41115611

Code: 59

Additional Details:
Additional Details: Weight: 1.70000kg



Product Code. 11938001

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
  • Documentation
Description and Specification

Specification

Accuracy (Barometer) ±1
Resolution (Temperature) 0.1°C
Outputs IR to printer or PC via RS232 or USB
IP Rating 67
Accuracy (DO) ±0.1mg/L from 0 to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% from 20 to 50mg/L
Temperature (Metric) Range 0° to 50°C
Operating Limits Ambient Temperature Range 0° to 40°C
Resolution (DO) 0.01mg/L
Saturation Resolution 0.1%
Display Type LCD
Pressure Resolution 1mbar
Accuracy (Temperature) ±0.1°C
Battery Type AA/NiMH Accumulator
Saturation Range 0 to 500%
Warranty 1 Year
Sensor Types Optical
Includes Electrode kit, including InLab OptiOx (IP67, 1.8m cable), four AA batteries/NiMH accumulator
Certifications/Compliance CE, ISO 9001, ISO 14001
Range (DO) 0 to 50mg/L
Alternative Products
Documentation