missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ SevenGo pro™ Dissolved Oxygen Meter

Single-channel instrument utilizing OptiOx optical measuring system

Brand:  Mettler Toledo™ 51302593

Code : 59

Additional Details : Weight : 3.00000kg

 View more versions of this product

Product Code. 11948001

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Specifications

Specifications

1 Year
Optical
±1
±0.1°C
IR to printer or PC via RS232 or USB
67
±0.1mg/L from 0 to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% from 20 to 50mg/L
0 to 50mg/L
0 to 500%
0° to 50°C
Field kit, including InLab OptiOx (IP67, 1.8m cable), OptiOx protective guard, Rubber holster, sample bottles and field compact case, four AA 1.5V batteries/1.3V NiMH accumulator
1mbar
0.1°C
LCD
AA/NiMH Accumulator
CE, ISO 9001, ISO 14001
0° to 40°C
0.01mg/L
0.1%
Videos
Documentation