missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ SevenGo™ perfectION Combined ISE Electrodes

Get an “All-In-One Solution” with SevenGo™ perfectION Combined ISE Electrodes. The brilliant Click & Clear™ press mechanism allows for quick cleaning and ensures stable readings even in difficult samples.

Brand:  Mettler Toledo™ 51344800

Code : 04

Additional Details : Weight : 0.35000kg

 View more versions of this product

Product Code. 11967821

  • £1315.00 / Each
Estimated Shipment: 12-07-2024
to see stock.
Add to basket

Description

Description

  • As vast as the range of different ions, is the selection of ion­selective electrodes (ISE) 
  • The special Click & Clear™ junction allows for an optimal contact of the electrolyte solution and the sample
  • With the dedicated solutions the sample can be optimally prepared for successful measurement of ion concentration
Specifications

Specifications

Ag+/S-2 ions
ISA
32° to 176°F
0°C to 80°C
Lemo
0.003 to 32000mg/L
Combined ISE Electrode
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers