missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ SevenGo Duo pro™ Lab Meters

Professional dual-channel instrument for special analyses, particularly in environmental, chemical and food and beverage industries. Mettler Toledo SevenGo Duo pro Lab Meters are portable meters for parallel determination of pH, mV, rel. mV or ion concentrations, and dissolved oxygen (DO).

Brand:  Mettler Toledo™ 51302661

Code : 59

Additional Details : Weight : 0.97000kg

 View more versions of this product

Product Code. 11957981

  • £1516.00 / Each


Estimated Shipment
15-02-2018
Add to basket

Specifications

Specifications

±0.2°C
±0.002
5
4.5cm
Lab Meter
22cm
0.1°C
0 to 40°C
9cm
-2 to 19.999
±0.1mV
4 x AA
8.66 x 3.54 x 1.77 in. (22 x 9 x 4.5cm)
IP-67
BNC (>1012Ohm), RCA (cinch), (both IP67)
IR to printer or PC via RS232 or USB
0.1mV
Meter Only
-1999 to 1999mV
0.001
Videos