missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Expansion Modules for SevenExcellence™ Meters

The modular design of SevenExcellence allows you to expand your instrument with additional measurement parameters for future needs at any time.

Brand:  Mettler Toledo™ 30034473

Code : 03

Additional Details : Weight : 0.12000kg

 View more versions of this product

Product Code. 13430689

  • £732.50 / Each


Estimated Shipment
10-11-2020
Add to basket

Description

Description

Just add the new expansion unit, switch on the instrument and the new expansion unit is automatically recognized and ready to use! SevenExcellence fits in total three expansion units in any composition.

Specifications

Specifications

±0.1°C
0 to 80psu
±0.5%
-30°C to +130°C
Conductivity Module
0.001μS/cm to 2000mS/cm
0.001mg/L to 1000g/L
0.1°C
SevenExcellence Benchtop Meters
Videos
SDS
Documents