Learn More
METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters
Water and dust proof, IP67 rated meter for portable or field measurements. Portable meters compatible with pH, conductivity, dissolved oxygen, and ion selective electrodes.
Brand: METTLER TOLEDO™ 30207953
Code : NEW
Additional Details : Weight : 2.84000kg
Description
- Dust proof
- Water proof
- IP67 Rated
- pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
- Compatible with a wide range of IP67-rated electrodes for any application
- Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
- Data storage available; capacity dependent on model
- Export data to a printer or Excel file
- EasyDirect software available for data transfer (model dependent)
- Rubber holster available for single-handed measurements
- uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters
Certifications
ISO 9001, ISO 14001
Specifications
±1 | |
250 to 400 hr. | |
5 | |
200 (Memory) | |
IP 67 | |
-2 to 20 | |
-5°C to +105°C | |
inLab Versatile Pro pH/temperature electrode | |
Single channel; pH, ORP | |
1 | |
270 g |
±0.01 | |
4 x AA or 1.3 V NiMH acc. | |
ISO 9001, ISO 14001 | |
LCD | |
-1999 to 1999 mV | |
0.01 to 0.1 | |
Academic and educational purposes. | |
BNC (1012 Ohm)/RCA (cinch) (sensor) | |
Seven2Go S2 pH/mV Meter: Light Kit | |
222 x 70 x 35 mm |