Learn More
METTLER TOLEDO™ SevenCompact™ S230 Conductivity Benchtop Meter
The S230 meter measures conductivity, resistivity, salinty, and TDS. A simple and durable interface with only 2 buttons makes this meter easy to use, and results can be captured by a printer with a time and date stamp. Available as meter only or ready-to-use kits for specific applications.
Brand: METTLER TOLEDO™ 30019034
Code : 59
Additional Details : Weight : 2.26000kg
Description
- Conductivity, Resistivity, Salinty, and Total Dissolved Solids (TDS) benchtop meter that can display results in μS/cm and ms/cm
- Durable and simple to operate with two buttons: 'Read' and 'Cal'
- IP54 Protection
- Comes with electrode arm that moves straight up and down, bringing the electrode into position where it works best for your sample
- Compatible with a wide range of electrodes for any application
- Compatible with ISM electrodes that capture and save calibration data, which is then automatically recognized by the meter once connected
- Meter connects to electrodes via BNC; S7 to BNC cables available
- Results can be captured by a printer with a time and date stamp
- Optional installation and qualification (IQ/OQ) package available through METTLER TOLEDO Service
Specifications
S230 Kit - General Applications | |
S230 Conductivity meter, InLab 731-ISM electrode, electrode holder, 2 standards sachets each: 1413 uS/cm, 12.88mS/cm, protective cover, test certificate | |
13 Pre defined and 1 user defined standard | |
0.001 to 1 | |
0 to 80 psu | |
-30.0°C to +130°C (MTC), -5.0°C to +130.0°C (ATC) | |
±0.1°C | |
TFT | |
S230 Meter plus InLab 731-ISM and Calibration Sachets | |
10 w |
±0.5% | |
Routine measurements, sample analysis, data handling, data archiving | |
0.001 μS/cm to 1000 mS/cm | |
Linear, non-linear, off, pure- water - reference temperature 20° or 25°C | |
0.00 mg/L to 1000 g/L, autoscaling | |
0.1°C | |
0 to 100 megohm/cm | |
1000 | |
9/12V |