missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ pH Electrodes

For pH measurements.

Brand:  Mettler Toledo™ 59904764

Code : 59

Additional Details : Weight : 0.48000kg

 View more versions of this product

Product Code. 11977831

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • BNC connectors of 1.0m
  • Red S7 connectors compatible with gray S7 connectors

Specifications

Specifications

0 to 130°C
0° to 130°C
Ceramic
600mm
S7 Screw head
ARGENTHAL
pH electrode
HA Glass
0 to 14
Glass
3mol/L KCl
12mm
pH meter
For food processing, paper and chemical industries
3mol/L KCl
HA425-60-S7/120
Videos