missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ perfectION™ Combination Electrodes
Enables optimum contact between the electrolyte and measurement solution
£340.00 - £1315.00
Specifications
Applications | Can flow easily through the junction and junction is optimally cleaned between the measurements and the electrolyte can be simply emptied and refilled |
---|---|
Filling Solution Type | ISA |
Product Code | Brand | Temperature (English) Operating | Temperature (Metric) Operating | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature (English) Operating | Temperature (Metric) Operating | Price | Quantity & Availability | ||||
11957831
|
Mettler Toledo™
51344830 |
32° to 176°F | 0°C to 80°C |
£1315.00
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
||||
11997931
|
Mettler Toledo™
51344851 |
32° to 104°F | 0°C to 40°C |
£340.00
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
||||
Description
- Electrolyte solution flows easily through junction by pressing electrode head downwards
- Ensures that junction is optimally cleaned between measurements
- Electrolyte can be simply emptied and refilled if necessary
- Sleeve junction that enables optimum contact between the electrolyte and measurement solution, even in difficult samples
- Consist of a measuring electrode complete with an integrated reference
- Sensor with attached cable and BNC connector
- Reference electrolyte (60 mL)
- Operating instructions
Specifications
Can flow easily through the junction and junction is optimally cleaned between the measurements and the electrolyte can be simply emptied and refilled | |
ISA |