missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ ORP/Redox Combination Electrodes: BNC Connector
Combination electrode for measuring oxidation/reduction potential. Mettler Toledo ORP/Redox Combination Electrodes produce measuring signal on the surface of the metal by an exchange of electrons with the oxidation-reduction of the measured medium.
£119.00 - £133.00
Specifications
Connector Types | BNC |
---|---|
Junction | Ceramic |
Temperature (Metric) Operating | 0°C to 80°C |
Type | InLab LE501 Redox |
For Use With (Application) | For measuring the oxidation/reduction power of solution |
Product Code | Brand | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | |||||
11937771
|
Mettler Toledo™
51340338 |
Glass |
£133.00
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
11947771
|
Mettler Toledo™
51340339 |
Plastic |
£119.00
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
Description
- Combination design
- Glass or plastic
- Temperature range: 0° to 80°C
Specifications
BNC | |
0°C to 80°C | |
For measuring the oxidation/reduction power of solution | |
ARGENTHAL | |
32°F to 176°F | |
0.47 in. | |
12 mm | |
0.47 in. |
Ceramic | |
InLab LE501 Redox | |
pH meter | |
3mol/L KCl | |
0°C to 80°C | |
0.72 in. | |
1 m | |
12 mm |