missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ ORP/Redox Combination Electrodes: 57 Screw Head Connector

Combination electrode for measuring oxidation/reduction potential. Mettler Toledo ORP/Redox Combination Electrodes produce measuring signal on the surface of the metal by an exchange of electrons with the oxidation-reduction of the measured medium.

Brand:  Mettler Toledo™ 51343203

Code : 59

Additional Details : Weight : 0.06000kg

 View more versions of this product

Product Code. 10531645

  • £215.00 / Each


Estimated Shipment
06-06-2018
Add to basket

Description

Description

  • Combination design
  • Shaft material: glass
  • Safelock™ closing ring
  • S7 screw head connector (requires cable)
  • Available in different shaft lengths
  • Temperature range: 0° to 100°C
Specifications

Specifications

0 to 100°C
Glass
3mol/L KCl, AgCl saturated
6mm
pH meter
For measuring the oxidation/reduction power of solution
3mol/L KCl
0° to 100°C
Ceramic
100mm
S7 Screw head
ARGENTHAL
InLab Redox Micro
Videos