Mettler Toledo™ Galvanic Sensor

Robust and easy to use sensors. Mettler Toledo Indicating Galvanic Sensors have integrated temperature sensor. Galvanic dissolved oxygen sensor provides an easy way to measure DO.

Overview
Brand: Mettler Toledo™

Manufacturer Part Number: 51340404

UNSPSC: 41115612

Code: 59

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 11947841

Quantity Price
1 £ 336.0 / Each
Estimated Shipment
09-06-2017
Add to basket


Description and Specification

Specification

Applications DO
For Use With FG4
Length (Metric) Cable 5m
Connections BNC/Cinch

  • Measurement range: 0 to 200%, 0 to 20 mg/L
  • Cable and connections: 1.1m BNC/C inch
  • Temperature probe: NTC 30kΩ
  • For use with FG4

Documentation