missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ FG4 FiveGo™ Portable DO Meter

Brand:  Mettler Toledo™ 51302955

Code : 59

Additional Details : Weight : 1.40000kg

 View more versions of this product

Product Code. 11938021

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

This entry-level meter delivers rapid and reliable results; fits in your hand and also within your budget. It measures dissolved oxygen with a low-maintenence galvanic probe; once connected, the instrument can be utilized for water and environmental analysis and applications in the Food and Beverage industry.

Powerful, time-saving features

  • Storage capacity for up to 30 measurements
  • Three measuring modes: %, ppm and mg/L
  • IP54 protection vs. dust and water
  • Automatic endpoint recognition
  • Corrections for salinity and barometric pressure
  • Five self-explanatory buttons with well-organized display
  • Simultaneously shows readings, temperature, and endpoint criteria
  • Facilitates rapid measurement and calibration

Specifications

Specifications

Meter, operating instructions, quick guide, electrode clip, wrist strap, four AAA batteries
1mmHg, 1mbar, 1 hPa
±0.3°C
30
NTC
AAA
CE, ISO 9001, ISO 14001
0° to 40°C
0 to 50ppt
0.1ppt
1.5V
375 to 825mmHg, 500 to 1100mbar, 500 to 1100 hPa
0.1°C
LCD
BNC, Cinch
>500 hr.
54
±1%, ±1%mg/L, ±1%ppm
0 to 199.9% and 200 to 400%, 0 to 45mg/L, 0 to 45ppm
0.1%, 0.01mg/L, 0.01ppm
0° to 50°C
Videos
Documentation