Mettler Toledo™ FG4 FiveGo™ Portable DO Meter


Overview
Brand: Mettler Toledo™

Manufacturer Part Number: 51302957

UNSPSC: 41115612

Code: 59

Additional Details:
Additional Details: Weight: 1.40000kg



Product Code. 11908021

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
  • Documentation
Description and Specification

Specification

Includes LE621 and NTC 30kilohm ATC, carry bag and sample bottles, four AAA batteries
Pressure Range 375 to 825mmHg, 500 to 1100mbar, 500 to 1100 hPa
Pressure Resolution 1mmHg, 1mbar, 1 hPa
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.3°C
Display Type LCD
Data Points 30
Inputs BNC, Cinch
Probe Type NTC
Battery Life >500 hr.
Battery Type AAA
IP Rating 54
Certifications/Compliance CE, ISO 9001, ISO 14001
Accuracy (DO) ±1%, ±1%mg/L, ±1%ppm
Operating Limits Ambient Temperature Range 0° to 40°C
Range (DO) 0 to 199.9% and 200 to 400%, 0 to 45mg/L, 0 to 45ppm
Range (Salinity) 0 to 50ppt
Resolution (DO) 0.1%, 0.01mg/L, 0.01ppm
Resolution (Salinity) 0.1ppt
Temperature (Metric) Range 0° to 50°C
Voltage 1.5V
Alternative Products
Documentation