Mettler Toledo™ F1AC Basic Cylindrical Knob Weights

Individual weights

Overview
Brand: Mettler Toledo™

Manufacturer Part Number: 11119464

1000G CALIBRATION WEIGHT,FOR PM2000,PM2500, PJ3000,BB2400,PM4800

UNSPSC: 41111505

Code: 50

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 12731074

Quantity Price
1 £ 257.86 / Each
Estimated Shipment
07-04-2017
Add to basket


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

Product Type Adjustable cavity, Weight with knob
Mass 1kg
Classification OIML Class F1
Packaging Quantity 1
Quantity Each
Density 7.9kg/dm3 at 20°C
Material Stainless Steel
Weight (Metric) 1kg
Includes Plastic box
Certifications/Compliance ISO17025:2005, ISO9001, ISO14001 environmental standard, A2LA accredited lab Worthington, OH
Shape Cylindrical
Alternative Products