missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ F1AC Basic Cylindrical Knob Weights

Individual weights

Brand:  Mettler Toledo™ 11119463

Code : 50

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 12721074

  • £182.58 / Each


Estimated Shipment
04-06-2018
Add to basket

Description

Description

Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.

  • Premium stainless steel
  • Density: 7.9 kg/dm3
  • Nonmagnetic
  • Adjusting cavity: 10g - 20kg
  • Impact-resistant plastic box

Specifications

Specifications

Adjustable cavity, Weight with knob
OIML Class F1
500g
500g
Plastic box
1
ISO17025:2005, ISO9001, ISO14001 environmental standard, A2LA accredited lab Worthington, OH
Stainless Steel
7.9kg/dm3 at 20°C
Cylindrical
Each
Videos