missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ F1 Premium Wire Weights with Certificate

Individual weights

Brand:  Mettler Toledo™ 00159447

Code : 50

Additional Details : Weight : 0.06016kg

 View more versions of this product

Product Code. 12743155

  • £50.48 / Each


Estimated Shipment
26-06-2018
Add to basket

Description

Description

Thanks to their monobloc design, Mettler Toledo Premium Line weights are used in mass labs all over the world, and for calibration of analytical and micro balances. Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values. Monobloc design and electro polishing of surface provide maximum stability. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.

  • High-grade steel
  • Density: 8.0 kg/dm3
  • Magnetic susceptibility: <0.01
  • Impact-resistant plastic box

Specifications

Specifications

Wire weight
OIML Class F1
10mg
10mg
Plastic box
1
With certificate, ISO17025, ISO9001, ISO14001 environmental standard
Stainless Steel
8kg/dm3 at 20°C
Triangle
Each
Videos