missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Excellence, XS Series Precision Balances

Designed for uncompromising efficiency in laboratory and industrial environments. Mettler Toledo Excellence, XS Series Precision Balances deliver all the information needed for Good Laboratory Practice. All balances come with full range taring.

Brand:  Mettler Toledo™ 30134179

Code : NEW

Additional Details : Weight : 11.54000kg

 View more versions of this product

Product Code. 15364475

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

Operating menu can be viewed in English, German, French, Spanish, Italian, Russian, and Japanese. All models can download software from the Internet, display various units of weight, tare over entire weighing range, display statistics with ± and %, count with reference optimization, perform formula weighing, and calculate with factors. 
 
The innovative SmartPan™ helps you to get your work done more quickly by delivering accurate and stable results two times faster, even in difficult weighing environments such as fume cupboards and safety cabinets. Included as standard on all 0.01 g balances, the SmartPan weighing pan minimizes the effects of air currents on the weighing cell. All units have backlit graphic display with touch screen operation, fully automatic internal adjustment, alphanumeric sample ID entry, and IP54 in-use protection. The following optional interfaces are available: Bluetooth™ (wireless), Ethernet, PS/2, USB, LocalCAN™, or MiniMettler. Other peripherals are available; contact your sales representative for more information. Balance applications include statistics, percent weighing, animal/dynamic weighing, piece counting, formulation, and density determination. Electrical: 115/230V, 50/60Hz.
 
  • Capacities from 210g to 32.1kg
  • Readabilities from 0.001 to 1g
  • Features proFACT™ Fully Automatic Calibration Technology
  • Meets All GLP and ISO 9001 Requirements

Compliance

METTLER TOLEDO provides ISO 9001 manufacturing and nationwide ISO 9001 field service. UL listed and CSA certified.

Specifications

Specifications

1210 g
UL Listed. CE compliant.
2 mg
XS1203S
1.5 sec.
Precision Balance
1 mg
0.8mg
Die-cast Aluminum, Plastic, Chrome Steel
100-240V AC, 50/60 Hz, 12V DC ±3%, 2.5 A
Videos