missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Excellence XS Precision Balances

Designed for highest efficiency in everyday operation, reliabile and ease of use

Brand:  Mettler Toledo™ 11130171

Code : 63

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 12740674

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Fast, precise weighing results
  • Touch-screen display with graphical user guidance 
  • MonoBloc High-Speed weighing cell, accelerated via dedicated processor
  • Alphanumeric sample ID entry (up to three IDs per sample)
  • GLP/GMP-compliant printouts 
  • Verified versions and stand-alone platforms available
  •  
Design
  • Large, square weighing pans with up to 30% more surface area 
  • Draft shield (1mg models) for direct access to weighing pan from any side
  • Robust construction and IP54 in-use protection
 
Applications
Weighing, statistics, %-weighing, animal/dynamic weighing, piece counting, formulation and density determination

Services

One year standard warranty with return of warranty card. Warranty can be extended for 12 additional months by ordering Cat. No. 09-313-190 or extended 24 additional months by ordering Cat. No. 01-910-600.

Specifications

Specifications

Touch screen
23/s, bluetooth (wireless), ethernet, PS/2, USB
Color Graphic Display
IP 54
±20 mg
XS2002S
1.2 sec.
Precision Balance
14.4 in.
36.6 cm
3.7 in.
7.6 in.
19.4 cm
14.6 lb.
100/240 V 50/60 Hz
50/60 Hz
GLP, GMP, ISO 9001, ISO 14001, CE
2.1 kg
0.01 g
Automatic
Die-cast Aluminum, Plastic, Chrome Steel
8 mg
1 kg
1 Year
6.6 in.
17 cm
9.6 cm
8 in.
20.5 cm
6.6 kg
100/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers