Learn More
Mettler Toledo™ Excellence XS Precision Balances
Designed for highest efficiency in everyday operation, reliabile and ease of use
Brand: Mettler Toledo™ 11130186
Code : 63
Additional Details : Weight : 0.01000kg
Description
- Fast, precise weighing results
- Touch-screen display with graphical user guidance
- MonoBloc High-Speed weighing cell, accelerated via dedicated processor
- Alphanumeric sample ID entry (up to three IDs per sample)
- GLP/GMP-compliant printouts
- Verified versions and stand-alone platforms available
- Large, square weighing pans with up to 30% more surface area
- Draft shield (1mg models) for direct access to weighing pan from any side
- Robust construction and IP54 in-use protection
Services
One year standard warranty with return of warranty card. Warranty can be extended for 12 additional months by ordering Cat. No. 09-313-190 or extended 24 additional months by ordering Cat. No. 01-910-600.
Specifications
Touch screen | |
23/s, bluetooth (wireless), ethernet, PS/2, USB | |
Color Graphic Display | |
IP 54 | |
±60 mg | |
XS4001S | |
0.8 sec. | |
Precision Balance | |
14.4 in. | |
36.6 cm | |
3.7 in. | |
7.6 in. | |
19.4 cm | |
14.6 lb. | |
100/240 V 50/60 Hz | |
50/60 Hz |
GLP, GMP, ISO 9001, ISO 14001, CE | |
4.1 kg | |
0.1 g | |
Automatic | |
Die-cast Aluminum, Plastic, Chrome Steel | |
80 mg | |
2 kg | |
1 Year | |
7.4 in. | |
18.8 cm | |
9.6 cm | |
8.7 in. | |
22.3 cm | |
6.6 kg | |
100/240 V |