missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Excellence XS Precision Balances
Designed for highest efficiency in everyday operation, reliabile and ease of use
£3012.57 - £5759.79
Specifications
Automation Interface | Touch screen |
---|---|
Certifications/Compliance | GLP, GMP, ISO 9001, ISO 14001, CE |
Display Type | Color Graphic Display |
IP Rating | IP 54 |
Leveling | Automatic |
Product Code | Brand | Connection Type | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connection Type | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
12770664
|
Mettler Toledo™
11130159 |
Ethernet, BTS, BT, RS232C, PS/2, LC, MM, USB | 120, 610 g | 0.001 g | 1.5 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12780674
|
Mettler Toledo™
11130180 |
23/s, bluetooth (wireless), ethernet, PS/2, USB | 6.1 kg | 0.01 g | 1.2 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12740674
|
Mettler Toledo™
11130171 |
23/s, bluetooth (wireless), ethernet, PS/2, USB | 2.1 kg | 0.01 g | 1.2 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10089498
|
Mettler Toledo™
11130174 |
23/s, bluetooth (wireless), ethernet, PS/2, USB | 4.1 kg | 0.01 g | 1.2 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10389597
|
Mettler Toledo™
11130183 |
23/s, bluetooth (wireless), ethernet, PS/2, USB | 1.2, 6.1 kg | 0.01, 0.1 g | 1.2 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12710684
|
Mettler Toledo™
11130186 |
23/s, bluetooth (wireless), ethernet, PS/2, USB | 4.1 kg | 0.1 g | 0.8 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10390675
|
Mettler Toledo™
11130189 |
RS-232C, bluetooth (wireless), ethernet, PS/2, USB | 6.1 kg | 100 mg | 0.8 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12740684
|
Mettler Toledo™
11130192 |
RS-232C, bluetooth (wireless), ethernet, PS/2, USB | 8.1 kg | 100 mg | 1 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Fast, precise weighing results
- Touch-screen display with graphical user guidance
- MonoBloc High-Speed weighing cell, accelerated via dedicated processor
- Alphanumeric sample ID entry (up to three IDs per sample)
- GLP/GMP-compliant printouts
- Verified versions and stand-alone platforms available
Design
- Large, square weighing pans with up to 30% more surface area
- Draft shield (1mg models) for direct access to weighing pan from any side
- Robust construction and IP54 in-use protection
Applications:
Weighing, statistics, %-weighing, animal/dynamic weighing, piece counting, formulation and density determination
Warranty
One year standard warranty with return of warranty card. Warranty can be extended for 12 additional months by ordering Cat. No. 09-313-190 or extended 24 additional months by ordering Cat. No. 01-910-600.
Specifications
Touch screen | |
Color Graphic Display | |
Automatic | |
Precision Balance | |
14.4 in. | |
7.6 in. | |
100/240 V 50/60 Hz | |
50/60 Hz |
GLP, GMP, ISO 9001, ISO 14001, CE | |
IP 54 | |
Die-cast Aluminum, Plastic, Chrome Steel | |
1 Year | |
36.6 cm | |
19.4 cm | |
100/240 V |