Learn More
Mettler Toledo™ Excellence, XPE Series Analytical Balances
Multicolor touch screen that guides the user for secure and ergonomic weighing of small sample sizes
£14459.83 - £16868.84
Specifications
Certifications/Compliance | UL Listed. CE compliant. |
---|---|
Type | Analytical Balance |
Electrical Requirements | 100/240 VAC 0.8 A 50/60 Hz 12 VDC 2.5 A |
Product Code | Brand | Capacity | Readability | Model | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Readability | Model | Stabilization Time | Price | Quantity & Availability | ||
15387957
|
Mettler Toledo™
30087924 |
41, 120 g | 0.1, 0.01 mg | XPE105DR | 1.5, 2.5 sec. |
£14459.83
Each |
Estimated Shipment: 26-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15959267
|
Mettler Toledo™
30133099 |
101, 520 g | 0.1, 1 mg | XPE504DR | 1.5 sec. |
£16868.84
1 unit |
Estimated Shipment: 26-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
High-resolution analytical balances deliver all the statistics needed for Good Laboratory Practice, supporting the highest requirements for safety, efficiency, and ease of compliance. All models offer quality management features. The innovative StatusLight™ uses color to indicate the status of the balance at a glance. The StaticDetect™ feature warns the user of potential weighing errors caused by static charge. This patented technology takes the worry out of weighing and provides users with a high level of trust in the results. In addition, all models feature the unique SmartGrid™ weighing pan, which is supported at the rear of the weighing chamber, for more efficient weighing. In combination with the optional weighing kit, which includes ErgoClips™, the SmartGrid weighing pan becomes an ergonomic weighing system that can be precisely adapted to specific tasks and can help to increase productivity.
The operating menu can be viewed in 11 different languages. The operating software can be upgraded via the Internet. All models will display 12 different weighing units and available applications include statistics, formulation, piece counting, percent weighing, and density. Settings can be password protected. The level and the minimum weight per USP can be monitored by the user.
Ordering Information: The XPE Series Analytical balances are supplied with power supply, two free samples of the SmartPrep single-use antistatic weighing funnel, solid metal pan for placement atop the SmartGrid, a Static Detect drip tray, and ErgoClip™ basket.
- Capacities from 120 to 520g
- Readabilities from 0.01 to 0.1mg
- Meets all GLP and ISO 9001 Requirements
Compliance
METTLER TOLEDO provides ISO 9001 manufacturing, nationwide ISO 9001 field service, ISO 9001 quality certification, and ISO 14001 environmental certification. UL listed. CSA certified.
Specifications
UL Listed. CE compliant. | |
Analytical Balance | |
100/240 VAC 0.8 A 50/60 Hz 12 VDC 2.5 A |