missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ EL30 Benchtop Conductivity Meter for Teaching and Learning

Compact instrument tailored for training courses in colleges and universities

Brand:  Mettler Toledo™ 51302933

Code : 59

Additional Details : Weight : 1.20000kg

 View more versions of this product

Product Code. 11967991

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Specifications

Specifications

Meter, Quick Guide, power adapter for 9V DC input
±0.5%
1
0.1°C
LCD
9VDC
50/60Hz
Learning and teaching
0.1μS/cm to 199.9mS/cm
0.1μS/cm to 199.9mS/cm
Conductivity
0° to 100°C
±0.3°C
Mini-DIN
0.6kg
100/240V
100/240V 50/60Hz
Conductivity Meter Only
Videos