missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ EL3 Portable Conductivity Meter for Teaching and Learning

Compact conductivity instrument tailored for field experiments and training courses in colleges and universities

Brand:  Mettler Toledo™ 51302923

UNSPSC : 41115609

Code : 59

Additional Details : Weight : 1.22000kg

 View more versions of this product

Product Code. 11917991

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Specifications

Specifications

Meter Only
0.1 to 199.9μS/cm
0.1°C
LCD
54
3.6cm
Conductivity
Conductivity
1.5V
Electrode clip, wrist strap, Four AAA batteries, operating instructions, laminated quick guide
±0.5%
±0.3°C
Four AAA
1
0.1μS/cm to 199.9mS/cm
16.9cm
0° to 50°C
Alternative Products