missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Draft Shields for Balances

Weighing accessories for use with balances.

Brand:  Mettler Toledo™ 11131653

Code : 50

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12737141

  • £482.92 / Each


Estimated Shipment
20-06-2018
Add to basket

Description

Description

Accessories
  • Pro Draft Shield, 248mm
  • Pro Draft Shield (glass free), 248mm
  • MagicCube Draft Shield, 175mm
  • Simple Draft Shield, 175mm
  • MinWeigh door
Specifications

Specifications

0.1g and 10mg model balance
Simple Draft Shield
17.5cm
Laboratory weighing, measuring and analyzing
Videos
Documentation

Technical Documents