missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Draft Shields for Balances

Weighing accessories for use with balances.

Brand:  Mettler Toledo™ 11131651

UNSPSC : 41111516

Code : 50

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12717141

  • £598.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Description

Accessories
  • Pro Draft Shield, 248mm
  • Pro Draft Shield (glass free), 248mm
  • MagicCube Draft Shield, 175mm
  • Simple Draft Shield, 175mm
  • MinWeigh door
Description & Specifications

Specifications

ProDraft Shield
0.1mg and 1mg model balance
24.8cm
Laboratory weighing, measuring and analyzing
Documentation

Technical Documents