Mettler Toledo™ Detachable Cables for S7 Screw Head Electrodes

Connects electrodes with an S7 screw head to meters with specified connector. Mettler Toledo Detachable Cables can be used with meters that have a BNC, 2mm Banana or US Standard connector.

Overview
Brand: Mettler Toledo™

Manufacturer Part Number: 52300014

CONNECTOR US STANDARD AND PIN WITH2mm connector and 1.2m cable

UNSPSC: 41115600

Code: 59

Additional Details:
Additional Details: Weight: 0.07000kg



Product Code. 10085611

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

Connector Types US Standard
For Use With S7 Screw head electrode with US standard connector
Color Grey
Type Cable
Length (Metric) Cable 1.2m

  • Detachable cables that attach to electrodes with an S7 screw head
  • Length 1.2m (3.9 ft.)