missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ C20 and V20 Series Karl Fischer™ Titrators

Simplest, most secure water determination. Mettler Toledo C20 and V20 Series Karl Fischer Titrators provide water determination running with one click of a touchscreen.

Brand:  Mettler Toledo™ 51105510

Code : 04

Additional Details : Weight : 6.40000kg

 View more versions of this product

Product Code. 10056678

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

One Click solvent exchanges ease the task of emptying and filling the vessel—and all other daily tasks can be simplified to One Click Shortcuts on the Home Screen. True Plug-and-Play technology adds automatic recognition of burets on the V20, further enhancing security.
 
  • Simple and fast operation
  • Safe handling of chemicals
  • Easy-to-use touchscreen interface
  • User-specific Home Screen featuring intuitive shortcuts for routine tasks
  • Coulometric generation cell; choose Model C20D with diaphragm or Model C20X without diaphragm
Specifications

Specifications

1ppm to 5%
Diaphragm
Coulometric titrator
5° to 40°C
Determine water from 1ppm to 5% in a wide range of liquid, solid and gaseous samples
-2000 to 2000mV
0.1mV
C20D (with Diaphragm)
Videos
Documentation