missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Temperature Probes for Benchtop pH Meter
For use with Benchtop pH Meters.
£116.00 - £262.00
Specifications
Material | Stainless Steel |
---|---|
Temperature (Metric) Operating | 150°C |
Type | ATC |
For Use With (Equipment) | pH meter |
Temperature (English) Operating | 302°F |
Product Code | Brand | Probe | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Probe | Price | Quantity & Availability | |||||
10617311
|
Mettler Toledo™
51300164 |
NTC 30kilohm ATC |
£116.00
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
11917731
|
Mettler Toledo™
51300165 |
PT1000 |
£262.00
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
Description
- Material: Stainless-steel
- Length: 120mm
- Diameter: 3mm
Specifications
Stainless Steel | |
ATC | |
302°F | |
120 mm | |
3 mm |
150°C | |
pH meter | |
4.7 in. | |
0.12 in. |