missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Temperature Probes for Benchtop pH Meter

For use with Benchtop pH Meters.

Brand:  Mettler Toledo™ 51300165

Code : 59

Additional Details : Weight : 0.09000kg

 View more versions of this product

Product Code. 11917731

  • £262.00 / Each
Estimated Shipment: 07-05-2024
to see stock.
Add to basket

Description

Description

  • Material: Stainless-steel
  • Length: 120mm
  • Diameter: 3mm
Specifications

Specifications

Temperature probe Pt1000
Stainless Steel
ATC
Pt1000
302°F
120 mm
3 mm
Banana
150°C
pH meter
PT1000
4.7 in.
0.12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers