Learn More
Metro™ Super Erecta™ Wire Shelving Accessory, Shelf Ledge
Available for wire or solid shelves
Brand: Metro™ L72N-1C
Additional Details : Weight : 0.86400kg
Description
1 in. ledges provide a secure lip to secure items during transport or to meet seismic or other safety requirements. Easily attach with no tools to Metro Super Erecta or Super Adjustable wire shelving. Other sizes and finishes available.
- For stationary or mobile installation
- Prevents items from protruding or falling from shelves
- Side and back ledges stand 1 in. (25mm) high
- Solid shelf ledges stand 4 in. high (10.1cm) and include spring-clip tabs for attaching
Order Info
Posts and shelves sold separately.
Specifications
Metro™ Super Erecta™ shelving | |
2.5cm | |
72 in. | |
182.8cm | |
Chrome |
1 in. | |
Spring clip tabs | |
4 in. | |
10.1cm |