Learn More
Metro™ Super Erecta™ Chrome Wire Shelf, Brite Finish
Design your storage to suit your lab's needs. Metro Super Erecta Chrome Wire Shelf in Brite finish is easily adjustable, offering multiple storage configurations when used with Metro Super Erecta shelving systems.
Brand: Metro™ 1872BR
Additional Details : Weight : 6.58400kg
Includes: Plastic sleeves and wedges.
Description
- Open-wire design minimizes dust accumulation, allows free circulatin of air and greater visibility of stored items
- Economical chromate finish for dry, low humidity environment
- Lacquer coated finish provides the look of chrome
Specifications
72 x 18 in. (183 x 45.7 cm) | |
18 in. | |
272 kg | |
Metro™ Super Erecta™ shelving system | |
Brite | |
Chrome |
Plastic sleeves and wedges | |
72 in. | |
45.7 cm | |
183 cm | |
600 lb. |