missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Chrome Wire Shelf, Brite Finish

Design your storage to suit your lab's needs. Metro Super Erecta Chrome Wire Shelf in Brite finish is easily adjustable, offering multiple storage configurations when used with Metro Super Erecta shelving systems.

Brand:  Metro™ 2430BR

Additional Details : Weight : 3.63200kg

 View more versions of this product

Product Code. 15946651

Quantity Price
1 £90.32 / Each
10 £82.32 / Each
Estimated Shipment: 26-04-2022

Add to basket


Includes: Plastic sleeves and wedges.

Description

Description

  • Open-wire design minimizes dust accumulation, allows free circulatin of air and greater visibility of stored items
  • Economical chromate finish for dry, low humidity environment
  • Lacquer coated finish provides the look of chrome

Specifications

Specifications

30 x 24 in. (76 x 61 cm)
Metro™ Super Erecta™ shelving system
30 in.
Chrome
61 cm
363 kg
Brite
Plastic sleeves and wedges
76 cm
24 in.
800 lb.
Videos
SDS
Documents
Certificates
Special Offers

Special Offers