missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Adjustable™ Super Erecta™ Wire Shelf - Stainless Steel Finish

Design your storage to suit your lab's needs. Metro Super Adjustable Super Erecta™ Wire Shelf in stainless steel has a unique open-wire design permitting free circulation of air and minimizes dust accumulation.

Brand:  Metro™ A2424NS

Additional Details : Weight : 3.26400kg

 View more versions of this product

Product Code. 15936841

  • £387.00 / Each
Estimated Shipment: 18-07-2024
to see stock.
Add to basket

Includes: One pack of nonconductive wedges (four pairs).

Requires : SiteSelect™ Posts (sold separately).

Description

Description

  • Shelves adjust in 1 in. increments with patented shelf release corners
  • Shelf releases and wedges offer improved rigidity
  • Assembles quickly without tools
  • Assembled units are nonconductive
  • Maximum corrosion resistance
  • Nonporous surface is easily cleaned
  • Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation
  • Patented corner release system allows for easy height adjustment
  • Custom position your shelves for maximum storage density
  • One-year warranty
Capacity:
  • Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed)
  • Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed)

Specifications

Specifications

24 x 24 in. (61 x 61 cm)
24 in.
61 cm
61 cm
Four non conductive sleeve/wedges
24 in.
Metro™ Super Erecta™ adjustable shelving system
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers