missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stainless Lab Worktable, Stainless Top/Backsplash and Solid HD Shelf

Provide a safer workstation for your staff. Metro Stainless Lab Worktable features a backsplash, solid shelf, corrosion-proof performance and stainless steel construction throughout.

Brand:  Metro™ LTS30S

Additional Details : Weight : 23.58400kg

 View more versions of this product

Product Code. 15937091

Quantity Price
1 £1594.96 / Each
3 £1453.64 / Each
Estimated Shipment
15-06-2021
Add to basket


Description

Description

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Specifications

Stainless Steel
Ideal for lab
89cm
29.75 in.
600 lb.
Stainless Steel
29.7L x 30W x 35.3 in. H (75.5 x 76.2 x 89.8cm)
76.2cm
29.75 x 30 x 35 in. (75.5 x 76.2 x 89cm)
35 in.
Backsplash and solid HD shelf
75.5cm
273kg
Stationary Table
30 in.
Videos
SDS
Documents