missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stainless Lab Worktable, Stainless Island Top and Solid HD Shelf

Metro Stainless Lab Worktable features corrosion-proof performance and stainless steel construction throughout.

Brand:  Metro™ LTSM30IS

Additional Details : Weight : 23.22400kg

 View more versions of this product

Product Code. 15947121

Quantity Price
1 £1662.60 / Each
3 £1515.29 / Each
Estimated Shipment: 02-02-2022

Add to basket


Description

Description

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Specifications

29.75 x 30 x 35 in. (75.5 x 76.2 x 89 cm)
35 in.
Solid HD shelf, adaptor insert
75.5 cm
30 in.
600 lb.
273 kg
Ideal for lab
89 cm
29.75 in.
Stainless Steel
76.2 cm
Mobile Table
Videos
SDS
Documents
Certificates
Special Offers

Special Offers