missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stainless Lab Worktable, Stainless Island Top and Solid HD Shelf

Metro Stainless Lab Worktable features corrosion-proof performance and stainless steel construction throughout.

Brand:  Metro™ LTS48IS

Additional Details : Weight : 36.28800kg

 View more versions of this product

Product Code. 15967101

  • £1805.00 / Each

Estimated Shipment: 25-01-2022
Add to basket

Description

Description

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Specifications

47.75 x 30 x 35 in. (121.2 x 76.2 x 89 cm)
35 in.
Solid HD shelf
121.2 cm
30 in.
600 lb.
273 kg
Ideal for lab
89 cm
47.75 in.
Stainless Steel
76.2 cm
Stationary Table
Videos
SDS
Documents
Certificates
Special Offers

Special Offers