missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Stainless Lab Worktable, Gray Phenolic Top and Solid HD Shelf
Metro Stainless Lab Worktable features corrosion-proof performance and stainless steel construction throughout.
Brand: Metro™ LTSM36PG
Additional Details : Weight : 33.38400kg
Descrizione
- Easily cleaned smooth surfaces
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifica
Phenolic | |
Ideal for lab | |
91.44cm | |
35.75 in. | |
600 lb. | |
Stainless Steel | |
35.7L x 30W x 35.8 in. H (90.8 x 76.2 x 91.1cm) | |
30 in. | |
76.2cm |
35.75 x 30 x 36 in. (90.8 x 76.2 x 91.44cm) | |
36 in. | |
Solid HD shelf, adaptor insert | |
90.8cm | |
273kg | |
Work Table | |
92 lb. | |
41kg |