missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Clean Room Perforated Top Table with Overhead Structure

Add more space to your work environment. Metro Clean Room Perforated Top Table with Overhead Structure's stainless steel shelf unit features a perforated top (with approximately 35% open area) and are built for cleanliness and stability.

Brand:  Metro™ CTP3072S-H

Additional Details : Weight : 23.76800kg

 View more versions of this product

Product Code. 15966901

  • £4520.00 / Each
Estimated Shipment: 02-07-2024
to see stock.
Add to basket

Description

Description

  • Height adjustable legs (33 to 40 in. [83.8 to 101.6cm] in 1 in. [25mm] increments)
  • 74 in. (188cm) high rear post
  • Top manufactured from 14 gauge, Type 304 electro-polished stainless steel with .75 in. (19mm) holes on 1 in. (25mm) centers
  • Support members have satin finish

Specifications

Specifications

Overhead
72 in.
72 x 30 x 74 in. (182.5 x 76.2 x 188 cm)
76.2 cm
182.5 cm
30 in.
Cleanroom Table
188 cm
74 in.
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers