missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax Q Stem Caster Mobile Security Unit

Secure your lab's property. Metro MetroMax Q Stem Caster Mobile Security Unit provides movable protection to valuable materials and sensitive items, keeping them safe from loss or pilferage as they are moved around your location.

Brand:  Metro™ MQSEC53DE

Additional Details : Weight : 60.24000kg

 View more versions of this product

Product Code. 15957161

  • £2275.00 / Each
Estimated Shipment: 15-05-2024
to see stock.
Add to basket

Description

Description

  • Heavy gauge open wire construction keep contents visible for easy inventory check
  • Built-in Microban™ antimicrobial product protection to keep the product“cleaner between cleanings”
  • Double door with ergonomic -+-turn handle. Each door opens 270° and can be secured to the side panels
  • Includes four (127mm) dia. casters with polyurethane tread; two swivel and two swivel with brakes

  • Standard Units consist of taupe epoxy coated top and bottom wire shelves, tri-lobal steel posts, wire enclosures, and doors
  • Casters and bumpers are included with mobile units
  • Grid openings: 44 x 44mm

DE Models

  • Use two 5MPX and two 5MPBX casters
  • Includes casters with plated finish
VE Models
  • Use two 5PCX and two 5PCBX casters
  • Recommended for wet or damp environments
  • Includes corrosion resistant polymer casters

Optional intermediate shelves: MetroMax Q quick adjust shelves or corrosion proof MetroMax i
Intermediate shelves are sold separately

Specifications

Specifications

Mobile Security Unit
Provides protection to valuable materials and sensitive items from loss or pilferage
Four 5MPX casters
75 kg
707 mm
1035 x 707 x 1723 mm
1723 mm
1035 mm
5 in. (127 mm) diameter casters with polyurethane tread and corrosion resistant polymer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers