missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax i™ Polymer Lab Worktable, Gray Phenolic Top with Solid i Shelf

Keep your lab cleaner with the Metro MetroMax i™ Polymer Lab Worktable, featuring superior corrosion resistance with built-in Microban™ antimicrobial product protection.

Brand:  Metro™ LT36XPG3

Additional Details : Weight : 30.84800kg

 View more versions of this product

Product Code. 15957031

Quantity Price
1 £1453.50 / Each
3 £1324.71 / Each
Estimated Shipment: 07-02-2022

Add to basket


Description

Description

These worktables provide the ideal product platform, are modular by design and offer ultimate flexibility based on the application requirements.

  • Advanced polymer construction for corrosive lab environments
  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Specifications

35.75 x 30 x 40.5 in. (90.8 x 76.2 x 101.6 cm)
40.5 in.
Solid Metro™ MetroMax i™ shelf
90.8 cm
30 in.
600 lb.
273 kg
Ideal for lab
101.6 cm
35.75 in.
Polymer
76.2 cm
Stationary Table
Videos
SDS
Documents
Certificates
Special Offers

Special Offers